Shop All Plug & Connector Accessories
Bryant
IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum
Mfr # BB601WA
Zoro # G404395143
product price: $132.60
/ea
Free Shipping & Returns
$132.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Type Back Box with Adapter
- Series Back Boxes and Adapters
- Knockouts 1 1/4" NPT Hub
- Temperature Range Limited By Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BB601WA
- Zoro # G404395143
- UPC # 781786253049
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Display Size | 60A and 63A Devices |
Details
Color | Aluminum |
Type | Back Box with Adapter |
Series | Back Boxes and Adapters |
Item Type | Mounting Box |
Knockouts | 1 1/4" NPT Hub |
Temperature Range | Limited By Device |
Cable Entry | Through Hub |
Construction | Cast |
Style | 15 Degree |
Material - Mounting Hardware | Mounting Screws |
Number Of Outlets | Accepts 1-Device |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws Included Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- EATON WIRING DEVICES Cooper Wiring 1147W-BOX 3 Outlet 3 Wire Ground Adapter - White (6744163)
- GE ENERGY GE Energy U013P Midwest Electric 30A; 120V; Surface Mount Outdoor Receptacle Enclosure (575995)
- EATON 30A NEMA TT-30R 125V RV Utility Power Outlet (CHU4S)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- Bryant Plug & Connector Accessories