Shop All Plug & Connector Accessories
Bryant
IEC Pin and Sleeve Device, Back Box, For 60A 1 1/2" NPT Hub, Angled, Mounting Screws Cast Aluminum
Mfr # BB602WA
Zoro # G004395109
product price: $144.30
/ea
Free Shipping & Returns
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Type Back Box with Adapter
- Series Back Boxes and Adapters
- Cable Entry Through Hub
- Style 15 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BB602WA
- Zoro # G004395109
- UPC # 781786253056
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Display Size | 60A and 63A Devices |
Details
Color | Aluminum |
Type | Back Box with Adapter |
Series | Back Boxes and Adapters |
Cable Entry | Through Hub |
Item Type | Mounting Box |
Style | 15 Degree |
Knockouts | 1 1/2" NPT Hub |
Number Of Outlets | Accepts 1-Device |
Material - Mounting Hardware | Mounting Screws |
Construction | Cast |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Back Box, For 60A 1 1/2" NPT Hub, Angled, Mounting Screws Included Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- Bryant Plug & Connector Accessories