Shop All Plug & Connector Accessories
Bryant
IEC Pin and Sleeve Device, Back Box, For 100A 2" NPT Hub, Angled, Mounting Screws Cast Aluminum
Mfr # BB1002WA
Zoro # G404395174
Free Shipping & Returns
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Back Box with Adapter
- Color Aluminum
- Series Back Boxes and Adapters
- Cable Entry Through Hub
- Number Of Outlets Accepts 1-Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BB1002WA
- Zoro # G404395174
- UPC # 781786253018
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Display Size | 100A and 125A Devices |
Details
Type | Back Box with Adapter |
Color | Aluminum |
Series | Back Boxes and Adapters |
Cable Entry | Through Hub |
Item Type | Mounting Box |
Number Of Outlets | Accepts 1-Device |
Knockouts | 2" NPT Hub |
Style | 15 Degree |
Construction | Cast |
Material - Mounting Hardware | Mounting Screws |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Back Box, For 100A 2" NPT Hub, Angled, Mounting Screws Included Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS43B)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010S010GRP)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- MARINCO WEATHERPROOF COVER W/ EASY LOCK RING FOR 305CRV CONNECTOR (103ELRV)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- Bryant Plug & Connector Accessories