Shop All Wall Switches
Bryant
iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White
Mfr # IDEV0020
Zoro # G604395257
original price:
$41.34
10% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.33 in
- Width 1.97 in
- Type Switch
- Features Pairs via Bluetooth® to iDevices Wall Switch, Dimmer Switch, and Wall Outlet; Dimming available when paired with iDevices Dimmer Switch; No wiring — powered by replaceable CR2032 coin cell battery (approximately 2-year battery life); Installs in gangbox with screws, or on nearly any household surface with included Command® Strip from 3M; Custom faceplate included, fits any standard rocker-style plate; UL Listed
- Depth 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # IDEV0020
- Zoro # G604395257
- UPC # 852931005810
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 4.33 in |
Width | 1.97 in |
Depth | 0.31 in |
Details
Type | Switch |
Features | Pairs via Bluetooth® to iDevices Wall Switch, Dimmer Switch, and Wall Outlet; Dimming available when paired with iDevices Dimmer Switch; No wiring — powered by replaceable CR2032 coin cell battery (approximately 2-year battery life); Installs in gangbox with screws, or on nearly any household surface with included Command® Strip from 3M; Custom faceplate included, fits any standard rocker-style plate; UL Listed |
Voltage Rating | 3 VDC |
Description
iDevices Instant Switch, Pairs with iDevices Products Only, Battery-Powered Bluetooth Companion Switch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- BRYANT Wi-Fi Enabled Smart Wall Switch with Amazon Alexa Built-In, Single Pole, 120VAC, White (IDEV0022)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001NI)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, Ivory (MS1000NI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual/Auto On, Manual Adjust, 120/277V AC (MS2004NI)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- Bryant Lighting Controls