Shop All Photoelectric Sensors
Bryant
Harsh Environment Ceiling Sensor, 1500 Square Feet, With Photocell and Relay
Mfr # MSHT1500CRP
Zoro # G504395241
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage Rating 24 VDC
- Type Sensors
- Series Ceiling Mount
- Voltage Rating Description 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # MSHT1500CRP
- Zoro # G504395241
- UPC # 781786195301
- Country of Origin China
- Category Photoelectric Sensors
Details
Color | White |
Voltage Rating | 24 VDC |
Type | Sensors |
Series | Ceiling Mount |
Voltage Rating Description | 24V DC |
Description
Switches and Lighting Control, Harsh Environment Ceiling Sensor, 1500 Square Feet, With Photocell and Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- IFM Laser Distance Sensor, 45.2 mm L (OGD596)
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH281)
- ALLEN BRADLEY PHOTOSWITCH DIFFUSE WIDE ANGLE CONTROL 20-264V-AC 20-264V-DC PHOTOELECTRIC SENSOR (42SRP-6016)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- Bryant Sensors