Shop All GFCI Receptacles
Bryant
GFCI Receptacles, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82IG
Zoro # G204392212
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Brown
- Nema Rating 5-15R
- Series Hospital Grade
- Number Of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82IG
- Zoro # G204392212
- UPC # 781786150461
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Brown |
Nema Rating | 5-15R |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Current / Amperage Rating | 15 A |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tamper and Weather Resistant, IG Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- Bryant GFCI Receptacles