Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Red (Discontinued)
Mfr # GFST83RTR
Zoro # G404392210
This Product is Discontinued
Key Features
- Color Red
- Type Heavy Duty
- Voltage Rating 125 V
- Amperage Rating 20 A
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83RTR
- Zoro # G404392210
- UPC # 781786150409
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Red |
Type | Heavy Duty |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant, Weather Resistant |
Series | Hospital Grade |
Current / Amperage Rating | 20 A |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- Bryant GFCI Receptacles