Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Ivory (Discontinued)
Mfr # GFST83ITR
Zoro # G104392244
This Product is Discontinued
Key Features
- Type Heavy Duty
- Color Ivory
- Number Of Wires 3-Wire
- Nema Rating 5-20R
- Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83ITR
- Zoro # G104392244
- UPC # 781786150379
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Style | Tamper-Resistant, Weather Resistant |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Twin , PK25 (97 99 378)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- SCHNEIDER ELECTRIC Illuminated Push Button Cap, 30mm, Amber (9001A22)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- Bryant GFCI Receptacles