Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Black
Mfr # GFST83BKTR
Zoro # G204392236
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Heavy Duty
- Number Of Poles 2-Pole
- Voltage Rating 125 V
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83BKTR
- Zoro # G204392236
- UPC # 781786150355
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Black |
Type | Heavy Duty |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Style | Tamper-Resistant, Weather Resistant |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- CANTEX Conduit Outlet Body, PVC, E, Conduit Outlet Hub Size: 1-1/2" (5133155)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- Bryant GFCI Receptacles