Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Gray (Discontinued)
Mfr # GFST82GYTR
Zoro # G004392221
This Product is Discontinued
Key Features
- Color Gray
- Type Heavy Duty
- Voltage Rating Description 125 V
- Current / Amperage Rating 15 A
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82GYTR
- Zoro # G004392221
- UPC # 781786150287
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Gray |
Type | Heavy Duty |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Style | Tamper-Resistant, Weather Resistant |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Nema Rating | 5-15R |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK61)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- Bryant GFCI Receptacles