Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Brown (Discontinued)
Mfr # GFST82TR
Zoro # G904392215
This Product is Discontinued
Key Features
- Type Heavy Duty
- Color Brown
- Voltage Rating 125 V
- Voltage Rating Description 125 V
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82TR
- Zoro # G904392215
- UPC # 781786150300
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Brown |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant, Weather Resistant |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 15 A |
Series | Hospital Grade |
Nema Rating | 5-15R |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.