Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Black
Mfr # GFST82BKTR
Zoro # G604392249
product price: $67.21
/ea
$67.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Series Hospital Grade
- Current / Amperage Rating 15 A
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82BKTR
- Zoro # G604392249
- UPC # 781786150270
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Series | Hospital Grade |
Current / Amperage Rating | 15 A |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Style | Tamper-Resistant, Weather Resistant |
Nema Rating | 5-15R |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tmpr and Wthr Resistant, Hospital Grade, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K2A29U)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- Bryant GFCI Receptacles