Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Wther Restnt, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, Red
Mfr # GFST82RTR
Zoro # G804392223
product price: $67.21
/ea
$67.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Red
- Current / Amperage Rating 15 A
- Number Of Poles 2-Pole
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82RTR
- Zoro # G804392223
- UPC # 781786150324
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Red |
Current / Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Voltage Rating Description | 125 V |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Nema Rating | 5-15R |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tamper and Weather Restant, Hospital Grade, 15A 125V, 2-Pole 3- Wire Grounding, 5-15R, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- SHIMPO Cable for 3030AN Sensor, 10 ft. L (CABLE-3030)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- LEVITON GFI Receptacle (GFNL1-W)
- Bryant GFCI Receptacles