Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R
Mfr # GFST83LATR
Zoro # G204392250
product price: $70.20
/ea
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Heavy Duty
- Number Of Wires 3-Wire
- Voltage Rating Description 125 V
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83LATR
- Zoro # G204392250
- UPC # 781786150393
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Heavy Duty |
Number Of Wires | 3-Wire |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Nema Rating | 5-20R |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3- Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFST83I)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFWT1-E)
- Bryant GFCI Receptacles