Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Mfr # GFST83IIG
Zoro # G904392239
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Voltage Rating 125 V
- Series Hospital Grade
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83IIG
- Zoro # G904392239
- UPC # 781786150539
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Voltage Rating | 125 V |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- ZSI Cush-A-Click, Pipe Clamp, 1-5/8" (CAC26)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 240V AC (QOB300)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- Bryant GFCI Receptacles