Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Mfr # GFST83IG
Zoro # G104392237
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Heavy Duty
- Voltage Rating Description 125 V
- Number Of Wires 3-Wire
- Current / Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83IG
- Zoro # G104392237
- UPC # 781786150546
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Brown |
Type | Heavy Duty |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Series | Hospital Grade |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1VEP4)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- Bryant GFCI Receptacles