Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Mfr # GFST83BKIG
Zoro # G304392228
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Voltage Rating Description 125 V
- Amperage Rating 20 A
- Voltage Rating 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83BKIG
- Zoro # G304392228
- UPC # 781786150515
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Current / Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant, Weather Resistant |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- Bryant GFCI Receptacles