Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Mfr # GFST83ALIG
Zoro # G104392251
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Type Heavy Duty
- Nema Rating 5-20R
- Number Of Wires 3-Wire
- Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83ALIG
- Zoro # G104392251
- UPC # 781786150508
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Almond |
Type | Heavy Duty |
Nema Rating | 5-20R |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- APC UPS System, Out: 12V DC , In:[seVoltCodes:12 DC] (CP12142LI)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- INTERMATIC Timer, Digital, 120V, 15A, Plug In (DT620)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- Bryant GFCI Receptacles