Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82LAIG
Zoro # G604392225
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Heavy Duty
- Voltage Rating Description 125 V
- Series Hospital Grade
- Style Tamper-Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82LAIG
- Zoro # G604392225
- UPC # 781786150478
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Heavy Duty |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Style | Tamper-Resistant, Weather Resistant |
Current / Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Amperage Rating | 15 A |
Voltage Rating | 125 V |
Number Of Wires | 3-Wire |
Nema Rating | 5-15R |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- Bryant GFCI Receptacles