Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82IIG
Zoro # G904392246
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Nema Rating 5-15R
- Current / Amperage Rating 15 A
- Number Of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82IIG
- Zoro # G904392246
- UPC # 781786150454
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Nema Rating | 5-15R |
Current / Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Voltage Rating | 125 V |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- ANCOR 11" UV Black Standard Cable Zip Ties - 100 Pack (199211)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- Bryant GFCI Receptacles