Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82GYIG
Zoro # G204392229
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Gray
- Style Tamper-Resistant, Weather Resistant
- Current / Amperage Rating 15 A
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82GYIG
- Zoro # G204392229
- UPC # 781786150447
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Gray |
Style | Tamper-Resistant, Weather Resistant |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Nema Rating | 5-15R |
Voltage Rating | 125 V |
Number Of Poles | 2-Pole |
Series | Hospital Grade |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- LEVITON GFI Receptacle (GFTR1-W)
- Bryant GFCI Receptacles