Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82ALIG
Zoro # G904392208
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Almond
- Style Tamper-Resistant, Weather Resistant
- Amperage Rating 15 A
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST82ALIG
- Zoro # G904392208
- UPC # 781786150423
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Almond |
Style | Tamper-Resistant, Weather Resistant |
Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 15 A |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Nema Rating | 5-15R |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- GE Molded Case Circuit Breaker, THQL Series 50A, 1 Pole, 120/240V AC (THQL1150)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125VAC, Black (HBL15W47BK)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFI Receptacle (GFNT1-I)
- Bryant GFCI Receptacles