Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, IG, Tamper and Weather Restant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Mfr # GFST82BKIG
Zoro # G404392241
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Black
- Current / Amperage Rating 15 A
- Number Of Wires 3-Wire
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82BKIG
- Zoro # G404392241
- UPC # 781786150430
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Black |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Voltage Rating Description | 125 V |
Nema Rating | 5-15R |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant, Weather Resistant |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Restant, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- ABB Combiflex Auxiliary 125VDC PlugIn Relay, RXMH2 RK223067AP (RXMH2 RK223067AP)
- WIREMOLD Elbow Flat Nm Wht (NMW6)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR82)
- Bryant GFCI Receptacles