Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, IG, Tamper and Weather Resistant, 15A 125V, 5-15R, With Night Light
Mfr # GFST82ALTRNL
Zoro # G604392218
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Almond
- Voltage Rating 125 V
- Nema Rating 5-15R
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82ALTRNL
- Zoro # G604392218
- UPC # 781786151062
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Almond |
Voltage Rating | 125 V |
Nema Rating | 5-15R |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 15 A |
Style | Tamper-Resistant |
Number Of Poles | 2-Pole |
Amperage Rating | 15 A |
Series | Hospital Grade |
Number Of Wires | 3-Wire |
Description
Power Protection Products, GFCI Receptacles, Self Test, IG, Tamper and Weather Resistant, Hospital Grade, 15A 125V, 5-15R, With Night Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M170)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- Bryant GFCI Receptacles