Shop All GFCI Receptacles
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Mfr # GFST83LA
Zoro # G704392231
product price: $66.17
/ea
$66.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Heavy Duty
- Nema Rating 5-20R
- Voltage Rating Description 125 V
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83LA
- Zoro # G704392231
- UPC # 781786150232
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Light Almond |
Type | Heavy Duty |
Nema Rating | 5-20R |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Current / Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Amperage Rating | 20 A |
Series | Hospital Grade |
Style | Standard |
Voltage Rating | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- Bryant GFCI Receptacles