Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (Discontinued)
Mfr # GFST83I
Zoro # G104392206
This Product is Discontinued
Key Features
- Color Ivory
- Type Heavy Duty
- Number Of Wires 3-Wire
- Voltage Rating 125 V
- Nema Rating 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83I
- Zoro # G104392206
- UPC # 781786150218
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Ivory |
Type | Heavy Duty |
Number Of Wires | 3-Wire |
Voltage Rating | 125 V |
Nema Rating | 5-20R |
Style | Standard |
Series | Hospital Grade |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Post (GB20)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- LEVITON Male Plug 15 Series (15D21-UW)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- BRYANT 15A COMM HG SELF TEST TR ALARM GFR IVORY (GFST82ITRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- Bryant GFCI Receptacles