Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (Discontinued)
Mfr # GFST82R
Zoro # G704392248
This Product is Discontinued
Key Features
- Type Heavy Duty
- Color Red
- Amperage Rating 20 A
- Series Hospital Grade
- Number Of Poles 2-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82R
- Zoro # G704392248
- UPC # 781786150164
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Red |
Amperage Rating | 20 A |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Style | Standard |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Number Of Wires | 3-Wire |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKR008)
- EATON Pushbutton Adapter (M22-LS)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- Bryant GFCI Receptacles