Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory (Discontinued)
Mfr # GFST82I
Zoro # G104392213
This Product is Discontinued
Key Features
- Type Heavy Duty
- Color Ivory
- Current / Amperage Rating 20 A
- Voltage Rating Description 125 V
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST82I
- Zoro # G104392213
- UPC # 781786150133
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Series | Hospital Grade |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Style | Standard |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.