Shop All GFCI Receptacles
This Product is Discontinued
Bryant
GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown (Discontinued)
Mfr # GFST82
Zoro # G704392217
This Product is Discontinued
Key Features
- Color Brown
- Type Heavy Duty
- Number Of Poles 2-Pole
- Style Standard
- Number Of Wires 3-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST82
- Zoro # G704392217
- UPC # 781786150140
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Brown |
Type | Heavy Duty |
Number Of Poles | 2-Pole |
Style | Standard |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Voltage Rating | 125 V |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Description
Power Protection Products, GFCI Receptacles, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.