Shop All Pin & Sleeve Receptacles
Bryant
Female Mechanically Interlocked Receptacle, 60A 250V AC
Mfr # BRY360MI6W
Zoro # G804395149
Free Shipping & Returns
$1,617.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Phase Single Phase
- Material Composite
- Voltage Rating 250 VAC
- Application High Ampacity Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BRY360MI6W
- Zoro # G804395149
- UPC # 781786590151
- Country of Origin Poland
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | #8 AWG to #2 AWG |
Details
Type | Receptacle |
Phase | Single Phase |
Material | Composite |
Voltage Rating | 250 VAC |
Application | High Ampacity Connections |
Series | Non-Fused Interlocks |
Color | Blue |
Item Type | Mechanically Interlocked Single |
Connectivity | Pressure Terminal Screws |
Material - Mounting Hardware | Screw Mounting |
Nema Rating | Non-NEMA |
Wattage | 15000 W |
Number Of Wires | 3-Wire |
Amperage Rating | 60 A |
Number Of Poles | 2-Pole |
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female Mechanically Interlocked Receptacle, 60A 250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- MELTRIC 63-38072 INLET (63-38072)
- Bryant Pin & Sleeve Receptacles