Shop All CAM Switches
Bryant
Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC
Mfr # 664X63D
Zoro # G804395187
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disconnect Switches
- Application Rotary
- Style Standard Duty
- Enclosure Type NEMA 4X
- Amperage Rating 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 664X63D
- Zoro # G804395187
- UPC # 781786631915
- Country of Origin Puerto Rico
- Category CAM Switches
Details
Type | Disconnect Switches |
Application | Rotary |
Style | Standard Duty |
Enclosure Type | NEMA 4X |
Amperage Rating | 60 A |
Current / Amperage Rating | 60 A |
Number Of Poles | 3 Pole |
Series | Non-Fused |
Description
Switches and Lighting Controls,, Manual Motor Controllers, Enclosed Rotary Motor Controllers, Three Pole, 60A 600VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever with Spring, 6 In.L (7S)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 20PK (64261)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure (664X33D)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (CA11B-A216-600E)
- ELECTROSWITCH 110/220/440/600V-AC ROTARY CAM SWITCH (20PZD 1252D4 002)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A229)
- KRAUS & NAIMER 600V-AC ROTARY CAM SWITCH (D10A A3A299)
- ELECTROSWITCH Rotary Cam Switch (7803A)
- KRAUS & NAIMER KRAUS & NAIMER D10A AAA347-600 600V-AC ROTARY CAM SWITCH (D10A AAA347-600)
- Bryant CAM Switches