Shop All CAM Switches
Bryant
Enclosed Rotary Motor Controller, Three Pole, 30A 600V AC, Trminal Scrws, Thermoplastic 4X Enclosure
Mfr # 664X33D
Zoro # G704395126
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disconnect Switches
- Application Rotary
- Number Of Poles 3 Pole
- Style Standard Duty
- Enclosure Type NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 664X33D
- Zoro # G704395126
- UPC # 781786631892
- Country of Origin Puerto Rico
- Category CAM Switches
Details
Type | Disconnect Switches |
Application | Rotary |
Number Of Poles | 3 Pole |
Style | Standard Duty |
Enclosure Type | NEMA 4X |
Amperage Rating | 30 A |
Current / Amperage Rating | 30 A |
Series | Non-Fused |
Description
Switches and Lighting Controls, Enclosed Rotary Motor Controllers, Three Pole, 30A 600V AC, Terminal Screws, Thermoplastic 4X Non-metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001KYSK201)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- KRAUS & NAIMER 600V-Ac Rotary Cam Switch (D10A CD2941)
- KRAUS & NAIMER KRAUS & NAIMER D10A AAA347-600 600V-AC ROTARY CAM SWITCH (D10A AAA347-600)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- FUJI ELECTRIC Rotary Cam Switch (RC310F-1M420H1B)
- ELECTROSWITCH 120/240/600V-Ac Rotary Cam Switch (7828KD)
- SQUARE D Cam Switch Handle K (9003KAC1B)
- Bryant CAM Switches