Shop All Locking Receptacles
Bryant
Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Brown
Mfr # 4700DR
Zoro # G804392018
$42.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Amps 15 A
- Phase Single Phase
- Wiring Style Duplex Receptacle
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # 4700DR
- Zoro # G804392018
- UPC # 781786002005
- Country of Origin Puerto Rico
- Category Locking Receptacles
Dimensions
Wire Size | #14 AWG to #8 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Width | 1.70 in |
Height | 0.93 in |
Details
Voltage | 125 V |
Amps | 15 A |
Phase | Single Phase |
Wiring Style | Duplex Receptacle |
Material | Composite |
Mounting Type | Screw Mounting |
Features | Reinforced thermoplastic construction; Single piece, all brass contacts; Single point break-off tabs; Mounting strap tabs lock the body and base together |
Application | Extra Heavy Duty Industrial Specification Grade |
Nema Rating | L5-15R |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Amperage Rating | 15 A |
Type | Receptacle |
Style | Duplex Receptacle |
Item Type | 15A Duplex Receptacle |
Voltage Rating | 125 V |
Material - Mounting Hardware | Screw Mounting |
Connectivity | Terminal Screws |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Description
Locking Devices, Locking Devices, Industrial, Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cover, Series 163, 3 Pole (CPDB-3)
- LEVITON Watertight Locking Connector (27W75)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 10' Length - Black (BSSCE0.50-10)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- BRYANT Locking Device, Flush, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grndng, L18-20R, Scrw Terminal (71820FR)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- BRYANT Locking Device, Flush Receptacle, 20A 125/250V, 3-Pole 3-Wire Non Grounding, L10-20R, Scrw Term, Blk (71020FR)
- BRYANT Locking Device, Flanged Inlet, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P (71530MBWP)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- Bryant Locking Devices