Shop All Cable Support Grips
Bryant
Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh
Mfr # DC6234
Zoro # G904392178
Free Shipping & Returns
$75.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fitting, Stainless Steel Mesh
- Application Straight Male
- Temperature Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Thread Size 3/4 NPT
- Type Straight Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # DC6234
- Zoro # G904392178
- UPC # 781786242722
- Country of Origin China
- Category Cable Support Grips
Dimensions
Thread Size | 3/4 NPT |
Cable Diameter Range | 0.625 in-0.750 in |
Details
Material | Aluminum Fitting, Stainless Steel Mesh |
Application | Straight Male |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Type | Straight Male Thread |
Series | Deluxe Cord Grips |
Style | For Insulated Cables |
Material - Mounting Hardware | Locknut or Tapped Opening |
Number Of Conductors | Jacketed UL Listed Cable Only |
Description
Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC320F)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- Bryant Cable Support Grips