Shop All Cable Support Grips
Bryant
Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh
Mfr # DC5012
Zoro # G004392184
$61.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fitting, Stainless Steel Mesh
- Application Straight Male
- Material - Mounting Hardware Locknut or Tapped Opening
- Thread Size 1/2 NPT
- Style For Insulated Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # DC5012
- Zoro # G004392184
- UPC # 781786242623
- Country of Origin China
- Category Cable Support Grips
Dimensions
Thread Size | 1/2 NPT |
Cable Diameter Range | 0.500 in-0.625 in |
Details
Material | Aluminum Fitting, Stainless Steel Mesh |
Application | Straight Male |
Material - Mounting Hardware | Locknut or Tapped Opening |
Style | For Insulated Cables |
Number Of Conductors | Jacketed UL Listed Cable Only |
Series | Deluxe Cord Grips |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Type | Straight Male Thread |
Description
Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AR-004.0-S-C3 F.14-SST (DD51)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Bryant Cable Support Grips