Shop All Cable Support Grips
Bryant
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25"
Mfr # BDS100U
Zoro # G004392153
product price: $29.58
/ea
$29.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Single Eye
- Approx Breaking Strength 1,500 lbs
- Construction Woven
- Material - Mounting Hardware Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BDS100U
- Zoro # G004392153
- UPC # 781786240124
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Size | 1.00-1.25" (2.54-3.17) |
Cable Diameter Range | 1-1.25 in |
Details
Material | Steel, Galvanized |
Application | Single Eye |
Approx Breaking Strength | 1,500 lbs |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Series | Bus Drop |
Type | Single Eye |
Style | Split Mesh, Rod Closing |
Description
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- Bryant Cable Support Grips