Shop All Cable Support Grips
Bryant
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85"
Mfr # BDS73U
Zoro # G404392203
$27.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Single Eye
- Material - Mounting Hardware Screw Hook or Beam Clamp
- Approx Breaking Strength 1,400 lbs
- Cable Diameter Range 0.73 in-0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # BDS73U
- Zoro # G404392203
- UPC # 781786240087
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Diameter Range | 0.73 in-0.85 in |
Cable Size | .73-.85" (1.85-2.16) |
Details
Material | Steel, Galvanized |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,400 lbs |
Construction | Woven |
Type | Single Eye |
Series | Bus Drop |
Style | Split Mesh, Rod Closing |
Description
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 500A, 600V AC, Non-Indicating (KLPC500.X)
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 1.00-1.25" (BDS100U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- Bryant Cable Support Grips