Shop All Cable Support Grips
Bryant
Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs
Mfr # S40
Zoro # G104392152
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Galvanized
- Application Shock Absorbing
- Series Bus Drop
- Type Safety Spring
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # S40
- Zoro # G104392152
- UPC # 781786271906
- Country of Origin United States
- Category Cable Support Grips
Details
Material | Steel, Galvanized |
Application | Shock Absorbing |
Series | Bus Drop |
Type | Safety Spring |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 500 lbs |
Description
Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 3 Pole, 347/600V AC, B Curve (BDL36035)
- INTERMATIC Timer, Spring Wound, 30 Min (FD30MWC)
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- Bryant Cord Grips