Shop All Wall Plates
Bryant
Bryant SS8 Duplex Plate, 1-Gang, Standard, Satin Stainless
Mfr # SS8
Zoro # G402571723
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 1-Gang
- Type Plates
- Thickness 0.035
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # SS8
- Zoro # G402571723
- UPC # 30883778201296
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 1-Gang |
Display Size | Standard Sized |
Details
Material | Stainless Steel |
Type | Plates |
Thickness | 0.035 |
Construction | Stamped |
Orientation | Vertical Mount |
Cutout | 1) Duplex |
Material - Mounting Hardware | Screw Mounting |
Style | Horizontal Brushed Finish |
Number of Gang(s) | 1-Gang |
Item Type | Screw Mount |
Operating Temperature | -40°C to 85 °C |
Industry Standard(s) | UL Listed |
Description
BRYANT® SS8 DUPLEX PLATE, 1-GANG, STANDARD, SATIN STAINLESS WALL PLATES ARE MADE OF CORROSION RESISTANT TYPE 302/304 PREMIUM STAINLESS STEEL. IDEAL FOR USE IN HOSPITALS, FOOD PROCESSING, CHEMICAL, INDUSTRIAL AND OTHER DEMANDING ENVIRONMENTS. THIS HIGH QUALITY STAINLESS STEEL FEATURES A SATIN FINISH TO DISGUISE FINGERPRINTS. NON-MAGNETIC FOR STATIC FREE REQUIREMENTS AND WITHSTANDS CORROSIVE ENVIRONMENTS. 1 GANG, STANDARD SIZE, SATIN STAINLESS, SLIGHTLY BEVELED, MATTE FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- NVENT HOFFMAN Gasket Kit, 0.25x0.625, Rubber (GSKTKITE025)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon (NP8W)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- LEVITON Wall Plate Almond 1G (80401-00T)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ1)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- Bryant Lighting Controls