Shop All Straight Blade Connectors
Bryant
Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite
Mfr # BRY5269NC
Zoro # G502712828
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Number of Wires 3
- Color Black, White
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # BRY5269NC
- Zoro # G502712828
- UPC # 781786005945
- Country of Origin Taiwan, Province of China
- Category Straight Blade Connectors
Dimensions
Height | 1.38 in |
Length | 2.95 in |
Width | 1.52 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Display Size | Standard Sized Product |
Description
CONSTRUCTION:
- TERMINAL SCREWS: #8-32 BRASS, SILVER FINISH ON NEUTRAL SCREW, GREEN FINISH ON GROUNDING SCREW FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON CORD GRIP: IMPACT MODIFIED NYLON COVER: HIGH-IMPACT, V-O VALOX TERMINAL COVER: CLEAR POLYCARBONATE CONNECTOR CONTACTS: HIGH PERFORMANCE COPPER ALLOY TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL TERMINAL IDENTIFICATION: BRASS-HOT; GREEN-GROUNDING; SILVER-NEUTRAL TERMINAL ACCOMMODATION: #18-#10 AWG FLEXIBLE CORD TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 1500V PER UL498 MAXIMUM WORKING VOLTAGE: 250V AC OR DC CURRENT INTERRUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: LESS THAN 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 CORD GRIP RANGE: 245"-655" (62-166) FLAMMIBILITY: HB OR BETTER PER UL94 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C (W/O IMPACT) STANDARDS:
- NEMA#: 5-15R CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO49 UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUGS AND RECEPTACLES) CSA STANDARDS: CETRIFIED TO CSA STANDARD C222 NO 42M1984 (GENERAL USE RECEPTACLES) UL LISTING: UL LISTED FILE #E1381- GUIDE #AXUT CSA CERTIFICATION: CSA CERTIFIED FILE #LR16215- GUIDE 20T2 FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATION WC596 (WHERE APPLICABLE) COMPLIES WITH: NEMA STANDARDS WD-1, WD-6 OVERSEAS_APPROVAL: NOM, CE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKD025)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (XTCF063D00A)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- BRYANT Straight Blade Connector, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5969BY)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- BRYANT Straight Blade Device, Female Connector, HD, Straight, 50A 125/250V, 3-Pole 3-Wre Non Grndng, 10-50R (7516NC)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- Bryant Straight Blade Devices