Shop All Locking Plugs
Bryant
Bryant 71630NP TECHSPEC® Plug, L16-30, 30A, 3ph 480V AC, Black/White
Mfr # 71630NP
Zoro # G202711992
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 30 A
- Phase Three Phase
- Voltage 480 v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71630NP
- Zoro # G202711992
- UPC # 781786697225
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Width | 2.13 in |
Height | 2.86 in |
Display Size | Standard Sized |
Description
CONSTRUCTION:
- TERMINAL SCREWS: #10 BRONZE CORD GRIP ASSEMBLY: IMPACT MODIFIED NYLON TERMINAL COVER: CLEAR POLYCARBONATE FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON COVER HOUSING: SUPER TOUGH NYLON TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL PLUG BLADES: BRASS, (NEUTRAL BLADE NICKEL-PLATED) TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 3500V PER UL498 MAXIMUM WORKING VOLTAGE: 600V AC OR 250V DC CURRENT INTERUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: MAXIMUM 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OF OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 TERMINAL IDENTIFICATION: (X, Y Z BRASS HOT) (G, GREEN, GROUNDING) (W, SILVER, NEUTRAL) CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO 49 CORD GRIP RANGE: 3 WIRE: 300"-950" (762-2413), 4 AND 5 WIRE: 465"-1115" (1181-2921) FLAMMABILITY: HB OR BETTER PER UL94 OR CSA 222 CONFIGURATION TYPE: L16-30 OPERATING TEMPERATURES: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C WITHOUT IMPACT STANDARDS:
- UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUG AND RECEPTACLES) UL LISTING FILE: UL LISTED FILE #E1381- GUIDE #AXUT FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATIONS WC596 (WHERE APPLICABLE) COMPLIES WITH: COMPLIES WITH NEMA STANDARDS WD-1, WD-6 AND UL 498 OVERSEAS APPROVAL: NOM, CE CSA STANDARD: CERTIFIED TO CSA STANDARD C222 NO42M1984 (GENERAL USE RECEPTACLES) AND C222 NO 1822M1987 (INDUSTRIAL LOCKING TYPE, SPECIAL USE ATTACHMENT PLUGS, RECEPTACLES AND CONNECTORS) WHERE APPLICABLE CSA CERTIFICATION FILE: CSA CERTIFIED FILE #LR16215- GUIDE #20T2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (3S40F)
- BRYANT Locking Device, Industrial, Male Plug, 20A 3-Phase Wye 120/208V AC 400Hz, Non-NEMA, 400Hz Version (40045NP)
- BRYANT Locking Device, Male Plug, 50A 3- PhaseDelta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Scrw Trmnl (CS8365)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- BRYANT Locking Device, Male Plug, 15A 125V/10A 250V, 3-Pole 3-Wire Non-Grounding, Non-NEMA, Scrw Term, Blk (7568NP)
- BRYANT Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White (71430NP)
- HUBBELL HBL2431ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 480V, L16-20P, Black and White Nylon (HBL2431ST)
- Bryant Locking Devices