Shop All Locking Plugs
Bryant
Bryant 71430NP TECHSPEC® Plug, L14-30, 30A, 125/250V, Black/White
Mfr # 71430NP
Zoro # G902711995
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Internal Cord Clamp
- Length 2.13in
- Amps - Plugs and Receptacles 30 A
- Phase Single Phase
- Application Extra Heavy Duty Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 71430NP
- Zoro # G902711995
- UPC # 781786695429
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 2.13in |
Wire Size | #18 AWG to #8 AWG |
Height | 2.86 in |
Width | 2.13 in |
Display Size | Standard Sized |
Description
CONSTRUCTION:
- TERMINAL SCREWS: #10 BRONZE CORD GRIP ASSEMBLY: IMPACT MODIFIED NYLON TERMINAL COVER: CLEAR POLYCARBONATE FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON COVER HOUSING: SUPER TOUGH NYLON TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL PLUG BLADES: BRASS, (NEUTRAL BLADE NICKEL-PLATED) TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 3500V PER UL498 MAXIMUM WORKING VOLTAGE: 600V AC OR 250V DC CURRENT INTERUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: MAXIMUM 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OF OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 TERMINAL IDENTIFICATION: (X, Y Z BRASS HOT) (G, GREEN, GROUNDING) (W, SILVER, NEUTRAL) CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO 49 CORD GRIP RANGE: 3 WIRE: 300"-950" (762-2413), 4 AND 5 WIRE: 465"-1115" (1181-2921) FLAMMABILITY: HB OR BETTER PER UL94 OR CSA 222 CONFIGURATION TYPE: L14-30 OPERATING TEMPERATURES: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C WITHOUT IMPACT STANDARDS:
- UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUG AND RECEPTACLES) UL LISTING FILE: UL LISTED FILE #E1381- GUIDE #AXUT FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATIONS WC596 (WHERE APPLICABLE) COMPLIES WITH: COMPLIES WITH NEMA STANDARDS WD-1, WD-6 AND UL 498 OVERSEAS APPROVAL: NOM, CE CSA STANDARD: CERTIFIED TO CSA STANDARD C222 NO42M1984 (GENERAL USE RECEPTACLES) AND C222 NO 1822M1987 (INDUSTRIAL LOCKING TYPE, SPECIAL USE ATTACHMENT PLUGS, RECEPTACLES AND CONNECTORS) WHERE APPLICABLE CSA CERTIFICATION FILE: CSA CERTIFIED FILE #LR16215- GUIDE #20T2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- Bryant Locking Plugs