Shop All Straight Blade Plugs
Bryant
Bryant 5966VBK Valise Straight Blade Plug, 15A, 125V, Black
Mfr # 5966VBK
Zoro # G202572456
product price: $23.19
/ea
Sold in multiples of 3 for $69.57
$69.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Voltage - Plugs and Receptacles 125 V
- Color Black
- Material Composite
- Phase Single Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 5966VBK
- Zoro # G202572456
- UPC # 781786731769
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 1.13 in |
Length | 1.88 in |
Width | 1.25 in |
Display Size | Standard Sized |
Description
CONSTRUCTION:
- TERMINAL SCREWS: #8-32 BRASS, SILVER FINISH ON NEUTRAL SCREW, GREEN FINISH ON GROUNDING SCREW FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON CORD GRIP: IMPACT MODIFIED NYLON COVER: HIGH-IMPACT, V-O VALOX TERMINAL COVER: CLEAR POLYCARBONATE PLUG BLADES: BRASS TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL TERMINAL IDENTIFICATION: BRASS-HOT; GREEN-GROUNDING; SILVER-NEUTRAL TERMINAL ACCOMMODATION: #18-#10 AWG FLEXIBLE CORD TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 1500V PER UL498 MAXIMUM WORKING VOLTAGE: 250V AC OR DC CURRENT INTERRUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: LESS THAN 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 CORD GRIP RANGE: 245"-655" (62-166) FLAMMIBILITY: HB OR BETTER PER UL94 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C (W/O IMPACT) STANDARDS:
- NEMA#: 5-15P CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO49 UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUGS AND RECEPTACLES) CSA STANDARDS: CETRIFIED TO CSA STANDARD C222 NO 42M1984 (GENERAL USE RECEPTACLES) UL LISTING: UL LISTED FILE #E1381- GUIDE #AXUT CSA CERTIFICATION: CSA CERTIFIED FILE #LR16215- GUIDE 20T2 FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATION WC596 (WHERE APPLICABLE) COMPLIES WITH: NEMA STANDARDS WD-1, WD-6 OVERSEAS_APPROVAL: NOM, CE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- BRYANT Straight Blade Plug, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5965BY)
- BRYANT Straight Blade Device, Male Plug, HD, Straight, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P (9450NP)
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- Bryant Straight Blade Devices