Shop All Straight Blade Plugs
Bryant
Bryant 5965BY TECHSPEC® Straight Blade Plug, 15A, 125V, Yellow Thermoplastic
Mfr # 5965BY
Zoro # G102711993
product price: $27.19
/ea
Sold in multiples of 3 for $81.57
$81.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 5965BY
- Zoro # G102711993
- UPC # 781786174290
- Country of Origin United States
- Category Straight Blade Plugs
Description
CONSTRUCTION:
- TERMINAL SCREWS: #8-32 BRASS, SILVER FINISH ON NEUTRAL SCREW, GREEN FINISH ON GROUNDING SCREW FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON CORD GRIP: IMPACT MODIFIED NYLON COVER: HIGH-IMPACT, V-O VALOX TERMINAL COVER: CLEAR POLYCARBONATE PLUG BLADES: BRASS TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL TERMINAL IDENTIFICATION: BRASS-HOT; GREEN-GROUNDING; SILVER-NEUTRAL TERMINAL ACCOMMODATION: #18-#10 AWG FLEXIBLE CORD TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 1500V PER UL498 MAXIMUM WORKING VOLTAGE: 250V AC OR DC CURRENT INTERRUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: LESS THAN 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 CORD GRIP RANGE: 245"-655" (62-166) FLAMMIBILITY: HB OR BETTER PER UL94 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C (W/O IMPACT) STANDARDS:
- NEMA#: 5-15P CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO49 UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUGS AND RECEPTACLES) CSA STANDARDS: CETRIFIED TO CSA STANDARD C222 NO 42M1984 (GENERAL USE RECEPTACLES) UL LISTING: UL LISTED FILE #E1381- GUIDE #AXUT CSA CERTIFICATION: CSA CERTIFIED FILE #LR16215- GUIDE 20T2 FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATION WC596 (WHERE APPLICABLE) COMPLIES WITH: NEMA STANDARDS WD-1, WD-6 OVERSEAS_APPROVAL: NOM, CE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- BRYANT Straight Blade Plug, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5965BY)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- BRYANT Straight Blade Device, Male Plg, HD, Straight, 60A 3 Phase 250V AC, 3-Pole 4- Wire Grounding, 15-60P (8460NP)
- BRYANT Straight Blade Device, Male Plug, HD, Straight, 50A 125/250V, 3-Pole 4-Wire Grounding, 14-50P (9450NP)
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P (5295)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- Bryant Straight Blade Plugs