Shop All Toggle Switches
Bryant
Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown
Mfr # 3025BRN
Zoro # G402712843
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Extra Heavy Duty
- Color Brown
- Application Back and Side Wired
- Type Toggle
- Current / Amperage Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # 3025BRN
- Zoro # G402712843
- UPC # 781786650305
- Country of Origin Mexico
- Category Toggle Switches
Details
Series | Extra Heavy Duty |
Color | Brown |
Application | Back and Side Wired |
Type | Toggle |
Current / Amperage Rating | 30 A |
Voltage Rating Description | 120/277 VAC |
Voltage Rating | 120/277 VAC |
Style | Double Pole Double Throw |
Amperage Rating | 30 A |
Description
SPECIAL PURPOSE AC, INDUSTRIAL SWITCHES CONSTRUCTION:
- BASE MATERIAL: THERMOSET FACE MATERIAL: THERMOSET, COLOR CODED BY VOLTAGE TOGGLE/ACTUATOR MATERIAL: NYLON TERMINALS: HIGH PERFORMANCE COPPER ALLOY MOUNTING YOKE: BRASS AND NICKEL PLATED STEEL CONTACTS: SILVER CADMIUM OXIDE MOVABLE CONTACT ARM: HIGH PERFORMANCE COPPER ALLOY ROCKER: THERMOPLASTIC ELASTOMER GROUND TERMINAL: BRASS AND NICKEL PLATED STEEL TERMINAL SCREWS: BRASS GROUND SCREW: BRASS (GREEN) AUTO GROUND CLIP: STAINLESS STEEL TECHNICAL SPECS:
- DIELECTRIC VOLTAGE: WITHSTANDS 1500V MINIMUM OVERLOAD: MINIMUM 48 TIMES RATED CURRENT FOR 100 CYCLES TEMP. RISE: 30 DEG C MAXIMUM AT RATED CURRENT MAX CONTINUOUS CURRENT: 30A FLAMMIBILITY: UL 94 V2 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 75 DEG C- MINIMUM -40 DEC C (W/O IMPACT) CERTIFICATIONS:
- STANDARDS: COMPLIES WITH UL 20 AND NEMA WD-1. UL CERTIFICATION: UL LISTED, FILE E1464, GUIDE #WMUZ. CSA APPROVED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- Bryant Toggle Switches