Shop All GFCI Receptacles
Bryant
20A COMM HG SELF TEST TR ALARM GFR RED
Mfr # GFST83RTRB
Zoro # G404395082
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Heavy Duty
- Number Of Wires 3-Wire
- Number Of Poles 2-Pole
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83RTRB
- Zoro # G404395082
- UPC # 781786390300
- Country of Origin China
- Category GFCI Receptacles
Details
Color | Red |
Type | Heavy Duty |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Voltage Rating Description | 125 V |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Series | Hospital Grade |
Voltage Rating | 125 V |
Style | Tamper-Resistant |
Nema Rating | 5-20R |
Description
20A COMM HG SELF TEST TR ALARM GFR RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W48)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (GFST82IIG)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- Bryant GFCI Receptacles