Shop All GFCI Receptacles
Bryant
20A COMM HG SELF TEST TR ALARM GFR IVORY
Mfr # GFST83ITRB
Zoro # G104395184
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Ivory
- Style Tamper-Resistant
- Current / Amperage Rating 20 A
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83ITRB
- Zoro # G104395184
- UPC # 781786390270
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Ivory |
Style | Tamper-Resistant |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Number Of Poles | 2-Pole |
Number Of Wires | 3-Wire |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Series | Hospital Grade |
Description
20A COMM HG SELF TEST TR ALARM GFR IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- Bryant GFCI Receptacles