Shop All GFCI Receptacles
Bryant
20A COMM HG SELF TEST TR ALARM GFR BROWN
Mfr # GFST83TRB
Zoro # G904395131
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Brown
- Number Of Wires 3-Wire
- Voltage Rating 125 V
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83TRB
- Zoro # G904395131
- UPC # 781786390287
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Brown |
Number Of Wires | 3-Wire |
Voltage Rating | 125 V |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Style | Tamper-Resistant |
Amperage Rating | 20 A |
Number Of Poles | 2-Pole |
Nema Rating | 5-20R |
Series | Hospital Grade |
Description
20A COMM HG SELF TEST TR ALARM GFR BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Red (GFST82R)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- Bryant GFCI Receptacles