Shop All GFCI Receptacles
Bryant
20A COM HG SELFTEST TR NIGHTLIGHT GF WH
Mfr # GFST83WTRNL
Zoro # G204395183
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color White
- Voltage Rating Description 125 V
- Nema Rating 5-20R
- Series Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bryant
- MFR # GFST83WTRNL
- Zoro # G204395183
- UPC # 781786151215
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | White |
Voltage Rating Description | 125 V |
Nema Rating | 5-20R |
Series | Hospital Grade |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant |
Amperage Rating | 20 A |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Voltage Rating | 125 V |
Description
20A COM HG SELFTEST TR NIGHTLIGHT GF WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 70A, 700V AC, Non-Indicating (A70Q70-4)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- Bryant GFCI Receptacles