Shop All GFCI Receptacles
Bryant
20A COM HG SELFTEST TR NIGHTLIGHT GF RF
Mfr # GFST83RTRNL
Zoro # G404395105
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Color Red
- Number Of Poles 2-Pole
- Style Tamper-Resistant
- Voltage Rating Description 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bryant
- MFR # GFST83RTRNL
- Zoro # G404395105
- UPC # 781786151208
- Country of Origin China
- Category GFCI Receptacles
Details
Type | Heavy Duty |
Color | Red |
Number Of Poles | 2-Pole |
Style | Tamper-Resistant |
Voltage Rating Description | 125 V |
Current / Amperage Rating | 20 A |
Number Of Wires | 3-Wire |
Nema Rating | 5-20R |
Series | Hospital Grade |
Voltage Rating | 125 V |
Amperage Rating | 20 A |
Description
20A COM HG SELFTEST TR NIGHTLIGHT GF RF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR GRAY (GFST83GYB)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- BRYANT 15A COM HG SELF TEST NIGHTLIGHT GFR IV (GFST82INL)
- LEVITON GFI Receptacle (GFNT2-E)
- Bryant GFCI Receptacles